Arbor SDS Plus Pilot, HSS, 2 Adapter Nut
Mfr # DHSARSDS
Zoro # G7557387
product price: $20.39
/eaKey Features
Thread Size
Snap-Lock Plus(TM)
Includes Pilot Bit
Pilot Bit Included
Pilot Bit Diameter
1/4 in
For Hole Saw Diameter - Imperial
9/16 in and Larger
Arbor Type
Quick Change
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHSARSDS
Zoro #
G7557387
UPC #
008925128366
Country of Origin
China
Dimensions
Thread Size
Snap-Lock Plus(TM)
Pilot Bit Diameter
1/4 in
For Hole Saw Diameter - Imperial
9/16 in and Larger
Pilot Bit Length
4 in
Pilot Bit Shank Size
1/4 in
Details
Item
Hole Saw Arbor
Includes Pilot Bit
Pilot Bit Included
Arbor Type
Quick Change
Pilot Bit Shank Shape
Hex
Description
Hole Saw Arbor, Arbor Type Quick Change, Thread Size Snap-Lock Plus(TM), Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.