Zoro Homepage

Assorted Dual-Edge Sanding Sponges 3-Piece

  • Mfr # DFBCOMBAST03G

  • Zoro # G416042202


product price: $8.29
/ea
Sold in multiples of 4 for $33.16

Key Features

Width
3 in
Depth
4 in
For Use With
Fast removal, preparation, finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFBCOMBAST03G
Zoro #
G416042202
UPC #
8925165644
Country of Origin
United Kingdom

Dimensions

Width
3 in
Depth
4 in

Details

For Use With
Fast removal, preparation, finish

Description

Diablo's premium dual-edge sanding sponges include breakthrough innovations for superior sanding performance, extended sanding life and increased hand-sanding productivity. Featuring a premium aluminum oxide blend, these dual-edge sanding sponges remove material faster and offer up to 3X longer sanding life versus standard hand sanding sheets. The sanding sponges dual-edge creates concave, edge and bevel profiles with the use of one sponge. The full contact design provides maximum sanding potential by delivering consistent scratch patterns and ultra-smooth finishes. The superior grain bonding system, ENDURA-BOND, provides Diablo's sanding blocks with longer life and extreme durability.


  • Assorted pack to tackle multiple applications
  • Up to 3X longer sanding life versus standard hand sanding sheets
  • Dual-edge design for concave profiles, edges and profiles
  • Full contact design delivers consistent scratch patterns and ultra smooth finishes
  • Premium aluminum oxide blend designed for fast material removal and extra-long sanding life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.