Zoro Homepage

Auger Bit Provides Max Performance, Xtrm

  • Mfr # DAG1120

  • Zoro # G0971786


product price: $21.49
/ea

Key Features

Overall Length
7-1/2 in
Diameter
15/16 in
Shank Diameter
7/16 in
Shank
Hex 7/16"
Working Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAG1120
Zoro #
G0971786
UPC #
008925154518
Country of Origin
China

Dimensions

Overall Length
7-1/2 in
Drill Bit Size
15/16 in
Diameter
15/16 in
Shank Diameter
7/16 in
Working Length
5-1/2 in

Details

Item
Auger Bit Provides Max Performance, Xtrm
Shank
Hex 7/16"
Shank Shape
Hex

Description

Auger Bit Provides Max Performance, Xtrm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.