Zoro Homepage

Auger Bit Provides Max Performance, Xtrm

  • Mfr # DAG1130

  • Zoro # G0971908


product price: $22.39
/ea

Key Features

Overall Length
7-1/2"
Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAG1130
Zoro #
G0971908
UPC #
008925153535
Country of Origin
China

Dimensions

Overall Length
7-1/2"
Drill Bit Size
1 in.
Diameter
1"

Details

Item
Auger Bit Provides Max Performance, Xtrm

Description

Auger Bit Provides Max Performance, Xtrm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.