
Auger Bit Provides Max Performance, Xtrm
Mfr # DAG2010
Zoro # G0972915
product price: $13.99
/eaKey Features
Overall Length
13 in
Diameter
3/8 in
Working Length
9 in
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAG2010
Zoro #
G0972915
UPC #
008925154563
Country of Origin
China
Dimensions
Overall Length
13 in
Drill Bit Size
3/8 in
Diameter
3/8 in
Working Length
9 in
Details
Item
Auger Bit Provides Max Performance, Xtrm
Shank Shape
Hex
Description
Auger Bit Provides Max Performance, Xtrm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.