Zoro Homepage

Auger Bit Provides Max Performance, Xtrm

  • Mfr # DAG3080

  • Zoro # G0972626


product price: $28.39
/ea

Key Features

Overall Length
17-1/2 in
Drill Bit Size
13/16 in
Diameter
13/16 in
Working Length
13-1/2 in
Shank Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAG3080
Zoro #
G0972626
UPC #
008925154761
Country of Origin
China

Dimensions

Overall Length
17-1/2 in
Drill Bit Size
13/16 in
Diameter
13/16 in
Working Length
13-1/2 in

Details

Item
Auger Bit Provides Max Performance, Xtrm
Shank Shape
Hex

Description

Auger Bit Provides Max Performance, Xtrm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.