Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auger Bit Provides Max Performance, Xtrm

  • Mfr # DAG3120

  • Zoro # G0972370


product price: $27.79
/ea

Key Features

Overall Length
17-1/2 in
Drill Bit Size
1-1/16 in
Diameter
1-1/16 in
Shank Diameter
7/16 in
Shank
Hex 7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAG3120
Zoro #
G0972370
UPC #
008925154808
Country of Origin
China

Dimensions

Overall Length
17-1/2 in
Drill Bit Size
1-1/16 in
Diameter
1-1/16 in
Shank Diameter
7/16 in
Working Length
13-1/2 in

Details

Item
Auger Bit Provides Max Performance, Xtrm
Shank
Hex 7/16"
Shank Shape
Hex

Description

Auger Bit Provides Max Performance, Xtrm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.