Bi-Metal Plumbing Hole Saw Set, 17 pcs.
Mfr # DHS17SPL
Zoro # G4456632
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
Bi-Metal
Number of Pieces
17
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Shank Size
Diablo Mandrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHS17SPL
Zoro #
G4456632
UPC #
-
Country of Origin
China
Dimensions
Shank Size
Diablo Mandrel
Thread Size
Snap-Lock Plus(TM)
Cutting Depth - Maximum
2 3/8 in
Hole Saw Sizes (Hole Saws)
1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, 2 9/16 in, 3 in, 3 5/8 in, 4 in, 4 1/2 in
Hole Saw Size - Minimum
1 1/8 in
Hole Saw Size - Maximum
4 1/2 in
Details
Tooth Material
Bi-Metal
Number of Pieces
17
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Item
Hole Saw Set
Application
Drills clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel
For Workpiece Material
Aluminum, Metal, Nail-Embedded Wood, Plastic, Wood
Description
Hole Saw Set, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Impact Rated Not Impact Rated, Hole Saw Sizes (Hole Saws) 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, 2 9/16 in, 3 in, 3 5/8 in, 4 in, 4 1/2 in, Thread Size Snap-Lock Plus(TM), Shank Size 3/8 in, Number of Pieces 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.