
12 in L x 4/6 TPI Reciprocating Saw Blade, 15 PK
Mfr # DS1212BW15
Zoro # G903673995
product price:Â $62.99
/pk 15, $4.20/eaKey Features
Teeth per Inch
4/6
Length
12 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS1212BW15
Zoro #
G903673995
UPC #
008925145806
Country of Origin
United States
Dimensions
Length
12 in
Overall Width
1 in
Overall Length
12 in
Cut Width - Maximum
0.06 in
Overall Thickness
0.06 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
4/6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Demolition
For Use With Saw Type
Nail-embedded wood
Cutting Edge Style
Rigid for Straight Cuts
Description
Reciprocating Saw Blade, Teeth per Inch 4/6, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.