Zoro Homepage

12 in L x 8/10 TPI Reciprocating Saw Blade, 15 PK

  • Mfr # DS1208BFD15

  • Zoro # G103674075


product price: $62.75
/pk 15, $4.18/ea

Key Features

Teeth per Inch
8/10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
Thick Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1208BFD15
Zoro #
G103674075
UPC #
008925145875
Country of Origin
Switzerland

Dimensions

Length
12 in
Overall Length
12 in
Overall Width
1 in
Cut Width - Maximum
0.06 in
Overall Thickness
0.06 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8/10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
Thick Metal
For Use With Saw Type
Thick Metal Cutting
Cutting Edge Style
Rigid for Straight Cuts

Description

Reciprocating Saw Blade, Teeth per Inch 8/10, Tip Material Bi-Metal, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.