Blades f/Nail-Embedded Wood, 9 in L, PK2
Mfr # DS0912BW2
Zoro # G815481978
product price: $8.49
/pk 5, $1.70/eaSold in multiples of 5 for $42.45
Key Features
Length
9 in
Material
Bi-Metal
Application
Nail-Embedded Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0912BW2
Zoro #
G815481978
UPC #
008925099086
Country of Origin
Switzerland
Dimensions
Length
9 in
Details
Item
Reciprocating Saw Blade
Material
Bi-Metal
Application
Nail-Embedded Wood
Description
The 9-Inch Bi-Metal Recip Blade for Nail-Embedded Wood (2 Pack) cuts with professional-quality speed and precision. With a 1-inch demolition body, these blades minimize vibration and maximize cutting efficiency so you can make your cuts quickly and comfortably. Diablo 9-inch bi-metal recip blades are ideal for use on your tough nail-embedded wood projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.