
Carbide Grit Cut-Off Wheel for Multi-Mat
Mfr # DCW030CAR101F
Zoro # G603674209
product price: $9.89
/eaKey Features
Overall Diameter
3 in
Overall Thickness
1.8mm
Application
Cut-Off
Maximum Operating Speed
20,000 RPM
Abrasive Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCW030CAR101F
Zoro #
G603674209
UPC #
008925162322
Country of Origin
Switzerland
Dimensions
Overall Diameter
3 in
Overall Thickness
1.8mm
Details
Item
Carbide Grit Cut-Off Wheel for Multi-Mat
Application
Cut-Off
Maximum Operating Speed
20,000 RPM
Abrasive Material
Carbide
Description
Carbide Grit Cut-Off Wheel for Multi-Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.