Chisel Bit, 1" Head W, 18 mm SDS-Max
- Mfr # DMAMXCH1030
- Zoro # G9518057
product price:Â
$
15.99
/ea
Key Features
Overall Length
12 in
Product Type
Flat Chisel
For Tool Type
Rotary Drill
Cutting Direction
Right Hand
Cutting Application
Chiseling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCH1030
- Zoro #
- G9518057
- UPC #
- 008925152170
- Country of Origin
- Italy
- Item
- Chisel Bit
- Product Type
- Flat Chisel
- For Tool Type
- Rotary Drill
- Cutting Direction
- Right Hand
- Cutting Application
- Chiseling
- For Workpiece Material
- Concrete
- Point Type
- Flat Chisel
- Shank Type
- SDS-Max
- Finish
- Bright (Uncoated)
- Material
- Steel
- Compatible Product Type
- Universal
- Application
- Demolition
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 1 in
- Head Width
- 1 in
- Shank Diameter
- 18 mm
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Chisel Bit, Shank Diameter 18 mm, Measurement System Fractional Inch, Head Width 1 in, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.