Circular Saw Blade, 6-1/2 in Dia, 5/8 in Arbor, 54-Teeth, Carbide Cutting Edge

  • Mfr # D0654N

  • Zoro # G516239144


product price: $60.00
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0654N
Zoro #
G516239144
UPC #
8925138839
Country of Origin
United States

Description

BLADE SAW ALUM 6-1/2X54T Diablo's next generation aluminum saw blades are optimized for cutting thin up to 1/8 in, medium 3/32 to 1/4 in and thick 3/16 to 7/16 in aluminum metals, featuring the new, specially formulated Diablo TiCo super-density micro-grain carbide, these radical blades withstand impact, reduce wear, provide clog free cuts and last longer than standard carbide in metal cutting applications, the specially formulated metal cutting carbide teeth feature a triple chip grind TCG tooth design for clean, burr free finishes, virtually eliminating any type of rework, tri-metal shock-resistant brazing allows these aluminum blades to slice through metal materials while withstanding extreme impact for maximum durability, Diablo's aluminum saw blade Series is ideal for corded and cordless saws when on-the-job cutting non-ferrous metals such as aluminum extrusions, copper pipe, brass plate and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.