Zoro Homepage

Circular Saw Blade, Cermet, Dia 7 in

  • Mfr # D0736CFM

  • Zoro # G203674272


product price: $36.59
/ea

Key Features

For Use With
Steel studs (1/8"-3/8" wall thickness), Angle iron (1/8"-3/8" wall thickness), Flat bar (1/8"-3/8" wall thickness), Channel (1/8"-3/8" wall thickness), EMT conduit (1/8"-3/8" wall thickness), Plate & Bar Stock (1/4" max. wall thickness), All-thread (1/4"- 1-1/2" diameter)
Arbor Size
13/16 in
Kerf
0.075"
Tip Material
Cermet
Application
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0736CFM
Zoro #
G203674272
UPC #
008925135432
Country of Origin
Italy

Dimensions

Arbor Size
13/16 in
Overall Diameter
7 in
Overall Thickness
0.06 in
Cut Width
0.08 in

Details

Item
Circular Saw Blade
Number of Teeth
36
For Use With
Steel studs (1/8"-3/8" wall thickness), Angle iron (1/8"-3/8" wall thickness), Flat bar (1/8"-3/8" wall thickness), Channel (1/8"-3/8" wall thickness), EMT conduit (1/8"-3/8" wall thickness), Plate & Bar Stock (1/4" max. wall thickness), All-thread (1/4"- 1-1/2" diameter)
Kerf
0.075"
Tip Material
Cermet
Application
Metal Cutting
Hook Angle
0 Degrees
Diamond Knockout
Diamond Knockout Not Included
Max. RPM
5800
Product Type
Circular Saw Blade
Speed - Maximum
5,800 RPM
Metal Cutting Type
Thick Metal
For Workpiece Material
Metal

Description

Circular Saw Blade, Arbor Size 13/16 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 36, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Cut Width 0.08 in, Tip Material Cermet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.