Zoro Homepage

Circular Saw Blade, Cermet, Dia 7.25 in

  • Mfr # D0748CFA

  • Zoro # G904073855


product price: $34.89
/ea

Key Features

Number of Teeth
48
For Use With
Steel Studs/Channel, Angle Iron, EMT Conduit, All-Thread with thicknesses of Studs & Tubing (Wall thickness 1/16" (16 gauge) min 1/4" max); Plates & Bars (Thickness 1/8" (11 gauge) min 1/2" max); RODS (Diameter 1/4" min 1-1/2" max)
Hook Angle
2 Degrees
Arbor Size
5/8 in
Tooth Grind
TCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0748CFA
Zoro #
G904073855
UPC #
008925144571
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Thickness
0.06 in
Cut Width
0.08 in
Overall Diameter
7 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
48
For Use With
Steel Studs/Channel, Angle Iron, EMT Conduit, All-Thread with thicknesses of Studs & Tubing (Wall thickness 1/16" (16 gauge) min 1/4" max); Plates & Bars (Thickness 1/8" (11 gauge) min 1/2" max); RODS (Diameter 1/4" min 1-1/2" max)
Hook Angle
2 Degrees
Tooth Grind
TCG
Application
Metal Cutting
Diamond Knockout
Diamond Knockout Included
Tip Material
Cermet
Kerf
.075"
Max. RPM
5800
Compatible Product Type
Circular Saw
Speed - Maximum
5,800 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Iron, Metal

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 48, Wood Cutting Type Not Applicable, Cut Width 0.08 in, Tip Material Cermet, Hook Angle 2 Degrees , Tooth Grind TCG, Application Metal Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.