
Circular Saw Blade, Diameter:2 1/8",
Mfr # DHS2125CTR
Zoro # G010043391
product price: $31.19
/eaKey Features
Tooth Material
Carbide Tipped
Application
Rough In, Plumbing, Electrical, HVAC, Drills nail-embedded wood and clean wood, but also drills in shingles and fiber cement
Arbor Design
Arbor Not Included
Thread Size
SnapLock
Shank Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHS2125CTR
Zoro #
G010043391
UPC #
008925163695
Country of Origin
China
Dimensions
Thread Size
SnapLock
Saw Dia.
2-1/8"
Cutting Depth
2-3/8"
Width
2-1/8 in
Length
2-3/8 in
Overall Diameter
2 1/8 in
Cutting Depth - Maximum
2 3/8 in
Details
Tooth Material
Carbide Tipped
Application
Rough In, Plumbing, Electrical, HVAC, Drills nail-embedded wood and clean wood, but also drills in shingles and fiber cement
Arbor Design
Arbor Not Included
Shank Shape
Circle
Item
Circular Saw Blade
Includes
1 - 2-1/8" Carbide Hole Saw
Color
Red
Tool Compatibility
For Use With Right-Angle or Hand-Held Drills
Compatible Mandrel
Diablo SnapLock PLUS
Features
Enhanced Carbide Teeth For Up To 50x Longer Cutting Life; Optimized Hole Saw Body and Tooth Design Delivers Up To 5x Faster Holes With Less Effort And Downtime
For Use With
Clean Wood, Nail Embedded Wood
For Workpiece Material
Metal, Wood
Product Type
Circular Saw Blade
Description
Circular Saw Blade, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Thread Size SnapLock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.