Zoro Homepage

Circular Saw Blade, Diameter:3",

  • Mfr # DHS3000CTR

  • Zoro # G610042169


product price: $49.89
/ea

Key Features

Tooth Material
Carbide Tipped
Application
Rough In, Plumbing, Electrical, HVAC, Drills nail-embedded wood and clean wood, but also drills in shingles and fiber cement
Arbor Design
Arbor Not Included
Thread Size
SnapLock
Shank Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS3000CTR
Zoro #
G610042169
UPC #
008925163732
Country of Origin
China

Dimensions

Thread Size
SnapLock
Saw Dia.
3"
Cutting Depth
2-3/8"
Length
2-3/8 in
Width
3 in
Overall Diameter
3 in
Cutting Depth - Maximum
2 3/8 in

Details

Tooth Material
Carbide Tipped
Application
Rough In, Plumbing, Electrical, HVAC, Drills nail-embedded wood and clean wood, but also drills in shingles and fiber cement
Arbor Design
Arbor Not Included
Shank Shape
Circle
Includes
1 - 3" Carbide Hole Saw
Item
Circular Saw Blade
For Use With
Clean Wood, Nail Embedded Wood
Tool Compatibility
For Use With Right-Angle or Hand-Held Drills
Compatible Mandrel
Diablo SnapLock PLUS
Features
Enhanced Carbide Teeth For Up To 50x Longer Cutting Life; Optimized Hole Saw Body and Tooth Design Delivers Up To 5x Faster Holes With Less Effort And Downtime
Color
Red
For Workpiece Material
Metal, Wood
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Thread Size SnapLock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.