Zoro Homepage

CircularSawBlade, Carbide, Dia:5"

  • Mfr # D0506CH

  • Zoro # G103674570


product price: $25.49
/ea

Key Features

Number of Teeth
6
For Use With
Decking & Siding
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
10 Degrees
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0506CH
Zoro #
G103674570
UPC #
008925081593
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Diameter
5 in
Cut Width
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
6
For Use With
Decking & Siding
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
10 Degrees
Max. RPM
12000
Tip Material
Carbide
Application
Fiber Cement Cutting
Kerf
.071"
Speed - Maximum
12,000 RPM
For Workpiece Material
Fiber Cement
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 6, Metal Cutting Type Not Applicable, Wood Cutting Type Not Applicable, Cut Width 0.07 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.