Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:5.5"

  • Mfr # D055018WMX

  • Zoro # G006580657


product price: $16.89
/ea

Key Features

Number of Teeth
18
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Arbor Size
13/16 in
Cut Width
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D055018WMX
Zoro #
G006580657
UPC #
-
Country of Origin
Italy

Dimensions

Arbor Size
13/16 in
Cut Width
0.05 in
Overall Thickness
0.04 in
Overall Diameter
5 1/2 in

Details

Item
Circular Saw Blade
Number of Teeth
18
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Product Type
Circular Saw Blade
Speed - Maximum
12,000 RPM
For Workpiece Material
Wood
Wood Cutting Type
Framing

Description

Circular Saw Blade, Arbor Size 13/16 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 18, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.05 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.