
CircularSawBlade, Carbide, Dia:5.5"
Mfr # D055050NMX
Zoro # G603674353
product price: $45.89
/eaKey Features
Number of Teeth
50
For Use With
Cutting aluminum
Tip Material
Carbide
Kerf
.061"
Application
Medium Aluminum Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D055050NMX
Zoro #
G603674353
UPC #
008925143642
Country of Origin
Italy
Dimensions
Arbor Size
13/16 in
Cut Width
0.06 in
Overall Thickness
0.04 in
Overall Diameter
5 1/2 in
Details
Item
Circular Saw Blade
Number of Teeth
50
For Use With
Cutting aluminum
Tip Material
Carbide
Kerf
.061"
Application
Medium Aluminum Cutting
Max. RPM
14500
Hook Angle
-5 Degrees
Diamond Knockout
Diamond Knockout Not Included
Metal Cutting Type
Thick Metal
Speed - Maximum
14,500 RPM
For Workpiece Material
Aluminum
Product Type
Circular Saw Blade
Description
Circular Saw Blade, Arbor Size 13/16 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 50, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Cut Width 0.06 in, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.