Zoro Homepage

CircularSawBlade, Carbide, Dia:6.5"

  • Mfr # D0624DA

  • Zoro # G703973219


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Number of Teeth
24
For Use With
Extreme framing and demolition applications
Diamond Knockout
Diamond Knockout Included
Hook Angle
18 Degrees
Max. RPM
8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0624DA
Zoro #
G703973219
UPC #
008925143048
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Diameter
6 1/2 in
Cut Width
0.06 in
Overall Thickness
0.04 in

Details

Item
Circular Saw Blade
Number of Teeth
24
For Use With
Extreme framing and demolition applications
Diamond Knockout
Diamond Knockout Included
Hook Angle
18 Degrees
Max. RPM
8000
Kerf
.059"
Tip Material
Carbide
Application
Ultimate Wood Framing/Demolition
Wood Cutting Type
Framing
Speed - Maximum
8,000 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Wood

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.06 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.