Zoro Homepage

CircularSawBlade, Carbide, Dia:6.5"

  • Mfr # D0632GPA

  • Zoro # G404104523


product price: $26.99
/ea
Sold in multiples of 5 for $134.95

Key Features

Number of Teeth
32
For Use With
Wood with nails as well as the durability for creating clean, burr free cuts in metal.
RPM
10000
Application
Multi-Purpose Material
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0632GPA
Zoro #
G404104523
UPC #
008925143703
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Diameter
6 1/2 in
Cut Width
0.06 in
Overall Thickness
0.05 in

Details

Item
Circular Saw Blade
Number of Teeth
32
For Use With
Wood with nails as well as the durability for creating clean, burr free cuts in metal.
RPM
10000
Application
Multi-Purpose Material
Product Type
Circular Saw Blade
For Workpiece Material
Metal, Wood
Tip Material
Carbide
Speed - Maximum
10,000 RPM
Diamond Knockout
Diamond Knockout Included

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 32, Cut Width 0.06 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.