Zoro Homepage

CircularSawBlade, Carbide, Dia:6.5"

  • Mfr # D0641A

  • Zoro # G604104507


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Number of Teeth
40
For Use With
Smooth finish crosscuts in hardwood, softwood, or plywood
Diamond Knockout
Diamond Knockout Included
Application
Finish Wood Cutting
Hook Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0641A
Zoro #
G604104507
UPC #
008925143130
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Thickness
0.04 in
Overall Diameter
6 1/2 in
Cut Width
0.06 in

Details

Item
Circular Saw Blade
Number of Teeth
40
For Use With
Smooth finish crosscuts in hardwood, softwood, or plywood
Diamond Knockout
Diamond Knockout Included
Application
Finish Wood Cutting
Hook Angle
15 Degrees
Max. RPM
10000
Kerf
.059"
Tip Material
Carbide
Product Type
Circular Saw Blade
Wood Cutting Type
Finishing
For Workpiece Material
Wood
Speed - Maximum
10,000 RPM

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 40, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.06 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.