Zoro Homepage

CircularSawBlade, Carbide, Dia:6.5"

  • Mfr # D0654NA

  • Zoro # G404095975


product price: $36.75
/ea
Sold in multiples of 5 for $183.75

Key Features

Number of Teeth
54
For Use With
Cutting aluminum, copper, plastics, brass, & fiberglass
Diamond Knockout
Diamond Knockout Included
Arbor Size
5/8 in
Application
Medium Aluminum Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0654NA
Zoro #
G404095975
UPC #
008925143154
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Diameter
6 1/2 in
Overall Thickness
0.06 in
Cut Width
0.08 in

Details

Item
Circular Saw Blade
Number of Teeth
54
For Use With
Cutting aluminum, copper, plastics, brass, & fiberglass
Diamond Knockout
Diamond Knockout Included
Application
Medium Aluminum Cutting
Tip Material
Carbide
Kerf
.083"
For Workpiece Material
Aluminum
Speed - Maximum
10,000 RPM
Metal Cutting Type
Thick Metal
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 54, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Cut Width 0.08 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.