Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:6.75"

  • Mfr # D0649F

  • Zoro # G103674358


product price: $33.29
/ea

Key Features

Number of Teeth
48
For Use With
Steel Studs, Angle Iron*, Flat Bar*, Channel*, EMT Conduit, All-thread** Note: *Mild Steel only - 1/8" max. wall thickness **Mild steel only - 1" max diameter
Tip Material
Carbide
Hook Angle
2 Degrees
Kerf
.071"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0649F
Zoro #
G103674358
UPC #
008925057888
Country of Origin
Italy

Dimensions

Arbor Size
13/16 in
Cut Width
0.07 in
Overall Diameter
6 3/4 in
Overall Thickness
0.05 in

Details

Item
Circular Saw Blade
Number of Teeth
48
For Use With
Steel Studs, Angle Iron*, Flat Bar*, Channel*, EMT Conduit, All-thread** Note: *Mild Steel only - 1/8" max. wall thickness **Mild steel only - 1" max diameter
Tip Material
Carbide
Hook Angle
2 Degrees
Kerf
.071"
Diamond Knockout
Diamond Knockout Included
Application
Metal Cutting
Max. RPM
11000
Speed - Maximum
11,000 RPM
Product Type
Circular Saw Blade
Metal Cutting Type
Thick Metal
For Workpiece Material
Metal

Description

Circular Saw Blade, Arbor Size 13/16 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 48, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Cut Width 0.07 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.