
CircularSawBlade, Carbide, Dia:7"
Mfr # D0770FM
Zoro # G803674313
product price: $41.65
/eaKey Features
Number of Teeth
70
For Use With
Roofing*, Siding*, Sheet*, Decking*, Corrugated Sheet*, Steel Studs Note: Use for mild steel only, 18 gauge or thinner
Kerf
.071"
Tip Material
Carbide
Application
Metal Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0770FM
Zoro #
G803674313
UPC #
008925069546
Country of Origin
Italy
Dimensions
Arbor Size
13/16 in
Cut Width
0.07 in
Overall Diameter
7 in
Overall Thickness
0.05 in
Details
Item
Circular Saw Blade
Number of Teeth
70
For Use With
Roofing*, Siding*, Sheet*, Decking*, Corrugated Sheet*, Steel Studs Note: Use for mild steel only, 18 gauge or thinner
Kerf
.071"
Tip Material
Carbide
Application
Metal Cutting
Hook Angle
-5 Degrees
Diamond Knockout
Diamond Knockout Included
Product Type
Circular Saw Blade
For Workpiece Material
Metal
Speed - Maximum
5,800 RPM
Metal Cutting Type
Thin Metal
Description
Circular Saw Blade, Arbor Size 13/16 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 70, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.07 in, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.