Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:7.25"

  • Mfr # D0724A

  • Zoro # G915678148


product price: $10.49
/ea

Key Features

Number of Teeth
24
Hook Angle
15 Degrees
Diamond Knockout
Diamond Knockout Included
Tooth Grind
ATB
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0724A
Zoro #
G915678148
UPC #
089250190983
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Thickness
0.04 in
Cut Width
0.06 in
Cutting Depth - Maximum
2 3/8 in
Overall Diameter
7 1/4 in

Details

Number of Teeth
24
Hook Angle
15 Degrees
Diamond Knockout
Diamond Knockout Included
Tooth Grind
ATB
Tip Material
Carbide
Application
Wood Cutting
For Workpiece Material
Wood
Compatible Product Type
Circular Saw
Speed - Maximum
10,000 RPM
Product Type
Circular Saw Blade
Wood Cutting Type
Framing
Arbor Shape
Round

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 10,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.04 in, Application Wood Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.