CircularSawBlade, Carbide, Dia:7.25"
Mfr # D0724DA
Zoro # G704104506
product price: $14.99
/eaSold in multiples of 10 for $149.90
Key Features
Number of Teeth
24
Material
Carbide
For Use With Saw Type
Extreme framing and demolition applications
Application
Wood, Framing, Demolition
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0724DA
Zoro #
G704104506
UPC #
008925087342
Country of Origin
United States
Dimensions
Cut Width
0.06 in
Arbor Size
5/8 in
Overall Thickness
0.04 in
Overall Diameter
7 1/4 in
Details
Item
Circular Saw Blade
Number of Teeth
24
Material
Carbide
For Use With Saw Type
Extreme framing and demolition applications
Application
Wood, Framing, Demolition
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Included
For Workpiece Material
Nail-Embedded Wood
Wood Cutting Type
Framing
Product Type
Circular Saw Blade
Speed - Maximum
8,000 RPM
Compatible Product Type
Circular Saw
Hook Angle
15 Degrees
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 15 Degrees , Application Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.