Zoro Homepage

CircularSawBlade, Carbide, Dia:7.25"

  • Mfr # D0724W

  • Zoro # G804104499


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Number of Teeth
24
For Use With
General construction applications, framers, roofers, remodelers, and concrete formers
Hook Angle
15 Degrees
Diamond Knockout
Diamond Knockout Included
Tooth Grind
ATB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0724W
Zoro #
G804104499
UPC #
008925033035
Country of Origin
United States

Dimensions

Arbor Size
5/8 in
Overall Diameter
7 1/4 in
Overall Thickness
0.04 in
Cut Width
0.06 in

Details

Item
Circular Saw Blade
Number of Teeth
24
For Use With
General construction applications, framers, roofers, remodelers, and concrete formers
Hook Angle
15 Degrees
Diamond Knockout
Diamond Knockout Included
Tooth Grind
ATB
Application
Cutting Wood Framing
Kerf
.059"
Tip Material
Carbide
Max. RPM
7900
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Compatible Product Type
Wormdrive Saw
Wood Cutting Type
Framing
Speed - Maximum
7,900 RPM

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, Application Wood Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.