Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:7.25"

  • Mfr # D0736GPA

  • Zoro # G704104513


product price: $24.97
/ea

Key Features

Number of Teeth
36
For Use With
Wood with nails as well as the durability for creating clean, burr free cuts in metal.
RPM
8000
Application
Multi-Purpose Material
Overall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0736GPA
Zoro #
G704104513
UPC #
008925143673
Country of Origin
Italy

Dimensions

Overall Thickness
0.05 in
Cutting Depth - Maximum
2 1/4 in
Arbor Size
5/8 in
Overall Diameter
7 1/4 in
Cut Width
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
36
For Use With
Wood with nails as well as the durability for creating clean, burr free cuts in metal.
RPM
8000
Application
Multi-Purpose Material
Compatible Product Type
Circular Saw
Hook Angle
5 Degrees
Tooth Grind
ATB
Speed - Maximum
8,000 RPM
For Workpiece Material
Iron, Metal, Wood
Product Type
Circular Saw Blade
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Included

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 36, Cut Width 0.07 in, Tip Material Carbide, Hook Angle 5 Degrees , Tooth Grind ATB, Application Metal Cutting, Wood Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.