Zoro Homepage

CircularSawBlade, Carbide, Dia:7.25"

  • Mfr # D0756NA

  • Zoro # G804104536


product price: $32.99
/ea
Sold in multiples of 5 for $164.95

Key Features

Number of Teeth
56
For Use With
Cutting aluminum, copper, plastics, brass, & fiberglass
Tip Material
Carbide
Hook Angle
-6 Degrees
Max. RPM
8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0756NA
Zoro #
G804104536
UPC #
008925143178
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Cut Width
0.11 in
Overall Diameter
7 1/4 in
Overall Thickness
0.09 in

Details

Item
Circular Saw Blade
Number of Teeth
56
For Use With
Cutting aluminum, copper, plastics, brass, & fiberglass
Tip Material
Carbide
Hook Angle
-6 Degrees
Max. RPM
8000
Diamond Knockout
Diamond Knockout Included
Application
Thick Aluminum Cutting
Kerf
.106"
For Workpiece Material
Aluminum
Product Type
Circular Saw Blade
Metal Cutting Type
Thick Metal
Speed - Maximum
8,000 RPM

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 56, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Cut Width 0.11 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.