
CircularSawBlade, Carbide, Dia:7.25"
Mfr # D0770FA
Zoro # G204104525
product price: $39.59
/eaKey Features
Number of Teeth
70
For Use With
Roofing*, Siding*, Sheet*, Decking*, Corrugated Sheet*, Steel Studs Note: Use for mild steel only, 18 gauge or thinner
Max. RPM
5800
Application
Metal Cutting
Diamond Knockout
Diamond Knockout Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0770FA
Zoro #
G204104525
UPC #
008925143185
Country of Origin
Italy
Dimensions
Arbor Size
5/8 in
Cut Width
0.07 in
Overall Diameter
7 1/4 in
Details
Item
Circular Saw Blade
Number of Teeth
70
For Use With
Roofing*, Siding*, Sheet*, Decking*, Corrugated Sheet*, Steel Studs Note: Use for mild steel only, 18 gauge or thinner
Max. RPM
5800
Application
Metal Cutting
Diamond Knockout
Diamond Knockout Included
Tip Material
Carbide
Tooth Grind
TCG
Kerf
.071"
Hook Angle
-5 Degrees
For Workpiece Material
Metal
Speed - Maximum
5,800 RPM
Metal Cutting Type
Thin Metal
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 70, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.07 in, Tip Material Carbide, Hook Angle -5 Degrees , Tooth Grind TCG, Application Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.