Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:8.5"

  • Mfr # D0840S

  • Zoro # G803674399


product price: $36.99
/ea

Key Features

Number of Teeth
40
For Use With
Cutting oak, pine, plywood, pressure treated lumber and beams
Application
General Purpose Wood Cutting
Max. RPM
9000
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0840S
Zoro #
G803674399
UPC #
008925020936
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Cut Width
0.09 in
Overall Diameter
8 1/2 in
Overall Thickness
0.06 in

Details

Item
Circular Saw Blade
Number of Teeth
40
For Use With
Cutting oak, pine, plywood, pressure treated lumber and beams
Application
General Purpose Wood Cutting
Max. RPM
9000
Diamond Knockout
Diamond Knockout Not Included
Kerf
.094"
Tip Material
Carbide
Hook Angle
15 Degrees
For Workpiece Material
Wood
Product Type
Circular Saw Blade
Speed - Maximum
9,000 RPM

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 40, Metal Cutting Type Not Applicable, Cut Width 0.09 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.