Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blade, Cermet, Dia 6.5 in

  • Mfr # D0648CFA

  • Zoro # G504073842


product price: $36.79
/ea
Sold in multiples of 5 for $183.95

Key Features

Number of Teeth
48
For Use With
Steel Studs/Channel, Angle Iron, EMT Conduit, All-Thread with thicknesses of Studs & Tubing (Wall thickness 1/16" (16 gauge) min 1/4" max); Plates & Bars (Thickness 1/8" (11 gauge) min 1/2" max); RODS (Diameter 1/4" min 1-1/2" max)
Tip Material
Cermet
Kerf
.061"
Max. RPM
5800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0648CFA
Zoro #
G504073842
UPC #
008925159513
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Thickness
0.05 in
Cut Width
0.06 in
Overall Diameter
6 1/2 in

Details

Item
Circular Saw Blade
Number of Teeth
48
For Use With
Steel Studs/Channel, Angle Iron, EMT Conduit, All-Thread with thicknesses of Studs & Tubing (Wall thickness 1/16" (16 gauge) min 1/4" max); Plates & Bars (Thickness 1/8" (11 gauge) min 1/2" max); RODS (Diameter 1/4" min 1-1/2" max)
Tip Material
Cermet
Kerf
.061"
Max. RPM
5800
Diamond Knockout
Diamond Knockout Included
Application
Metal Cutting
Hook Angle
0 Degrees
Metal Cutting Type
Thick Metal
Speed - Maximum
5,800 RPM
For Workpiece Material
Metal
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 48, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Cut Width 0.06 in, Tip Material Cermet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.