Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blade, Cermet, Dia 7 in

  • Mfr # D0748CFM

  • Zoro # G103674242


product price: $36.99
/ea

Key Features

For Use With
Steel Studs/Channel, Angle Iron, EMT Conduit, All-Thread with thicknesses of Studs & Tubing (Wall thickness 1/16" (16 gauge) min 1/4" max); Plates & Bars (Thickness 1/8" (11 gauge) min 1/2" max); RODS (Diameter 1/4" min 1-1/2" max)
Application
Metal Cutting
Diamond Knockout
Diamond Knockout Not Included
Max. RPM
5800
Kerf
0.075"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0748CFM
Zoro #
G103674242
UPC #
008925163503
Country of Origin
Italy

Dimensions

Arbor Size
13/16 in
Cut Width
0.08 in
Overall Thickness
0.06 in
Overall Diameter
7 in

Details

Item
Circular Saw Blade
Number of Teeth
48
For Use With
Steel Studs/Channel, Angle Iron, EMT Conduit, All-Thread with thicknesses of Studs & Tubing (Wall thickness 1/16" (16 gauge) min 1/4" max); Plates & Bars (Thickness 1/8" (11 gauge) min 1/2" max); RODS (Diameter 1/4" min 1-1/2" max)
Application
Metal Cutting
Diamond Knockout
Diamond Knockout Not Included
Max. RPM
5800
Kerf
0.075"
Tip Material
Cermet
Hook Angle
0 Degrees
Speed - Maximum
4,000 RPM
Product Type
Circular Saw Blade
Metal Cutting Type
Thick Metal
For Workpiece Material
Metal

Description

Circular Saw Blade, Arbor Size 13/16 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 48, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Cut Width 0.08 in, Tip Material Cermet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.