Zoro Homepage

CircularSawBlade, PCD, Dia:10"

  • Mfr # D1012LF

  • Zoro # G603674315


product price: $80.89
/ea
Free Shipping & Returns

Key Features

For Use With
Pergo flooring, hardwood flooring, engineered flooring, bamboo, and other laminate flooring.
Arbor Size
5/8 in
Kerf
.087"
Hook Angle
10 Degrees
Max. RPM
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1012LF
Zoro #
G603674315
UPC #
008925127093
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Thickness
0.06 in
Overall Diameter
10 in
Cut Width
0.09 in

Details

Item
Circular Saw Blade
Number of Teeth
12
For Use With
Pergo flooring, hardwood flooring, engineered flooring, bamboo, and other laminate flooring.
Kerf
.087"
Hook Angle
10 Degrees
Max. RPM
6000
Application
Laminate Floor Cutting
Tip Material
Poly-Crystalline Diamond (PCD)
Diamond Knockout
Diamond Knockout Not Included
Product Type
Circular Saw Blade
For Workpiece Material
Flooring
Speed - Maximum
6,000 RPM

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 12, Metal Cutting Type Not Applicable, Cut Width 0.09 in, Tip Material Poly-Crystalline Diamond (PCD)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.