Zoro Homepage

CircularSawBlade, PCD, Dia:12"

  • Mfr # D1216LF

  • Zoro # G803674443


product price: $94.29
/ea
Free Shipping & Returns

Key Features

For Use With
Pergo flooring, hardwood flooring, engineered flooring, bamboo, and other laminate flooring.
Max. RPM
5000
Tip Material
Poly-Crystalline Diamond (PCD)
Arbor Size
1 in
Diamond Knockout
Diamond Knockout Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1216LF
Zoro #
G803674443
UPC #
008925127109
Country of Origin
Italy

Dimensions

Arbor Size
1 in
Overall Diameter
12 in
Overall Thickness
0.06 in
Cut Width
0.09 in

Details

Item
Circular Saw Blade
Number of Teeth
16
For Use With
Pergo flooring, hardwood flooring, engineered flooring, bamboo, and other laminate flooring.
Max. RPM
5000
Tip Material
Poly-Crystalline Diamond (PCD)
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
10 Degrees
Kerf
.087"
Application
Laminate Floor Cutting
Speed - Maximum
5,000 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Flooring

Description

Circular Saw Blade, Arbor Size 1 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 16, Metal Cutting Type Not Applicable, Cut Width 0.09 in, Tip Material Poly-Crystalline Diamond (PCD)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.