Zoro Homepage

CircularSawBlade, PCD, Dia:6.5"

  • Mfr # D0604DHA

  • Zoro # G804190812


product price: $49.99
/ea
Sold in multiples of 5 for $249.95

Key Features

Number of Teeth
4
For Use With
All fiber cement products
Max. RPM
10000
Arbor Size
5/8 in
Hook Angle
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0604DHA
Zoro #
G804190812
UPC #
008925143123
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Thickness
0.05 in
Overall Diameter
6 1/2 in
Cut Width
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
4
For Use With
All fiber cement products
Max. RPM
10000
Hook Angle
10 Degrees
Tip Material
Poly-Crystalline Diamond (PCD)
Application
Fiber Cement Cutting
Kerf
.071"
Diamond Knockout
Diamond Knockout Included
Product Type
Circular Saw Blade
For Workpiece Material
Fiber Cement
Speed - Maximum
10,000 RPM

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 4, Metal Cutting Type Not Applicable, Wood Cutting Type Not Applicable, Cut Width 0.07 in, Tip Material Poly-Crystalline Diamond (PCD)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.