
CircularSawBlade, PCD, Dia:7.25"
Mfr # D0704DHA
Zoro # G604190807
product price: $47.75
/eaSold in multiples of 5 for $238.75
Key Features
Number of Teeth
4
For Use With
All fiber cement products
Tip Material
Poly-Crystalline Diamond (PCD)
Arbor Size
5/8 in
Diamond Knockout
Diamond Knockout Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D0704DHA
Zoro #
G604190807
UPC #
008925143161
Country of Origin
Italy
Dimensions
Arbor Size
5/8 in
Overall Thickness
0.05 in
Cut Width
0.07 in
Overall Diameter
7 1/4 in
Details
Item
Circular Saw Blade
Number of Teeth
4
For Use With
All fiber cement products
Tip Material
Poly-Crystalline Diamond (PCD)
Diamond Knockout
Diamond Knockout Included
Hook Angle
10 Degrees
Application
Fiber Cement Cutting
Tooth Grind
TCG
Kerf
.071"
Max. RPM
8000
Compatible Product Type
Circular Saw
For Workpiece Material
Fiber Cement
Speed - Maximum
10,000 RPM
Product Type
Circular Saw Blade
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 4, Metal Cutting Type Not Applicable, Wood Cutting Type Not Applicable, Cut Width 0.07 in, Tip Material Poly-Crystalline Diamond (PCD), Hook Angle 10 Degrees , Tooth Grind TCG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.