Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, PCD, Dia:7.25"

  • Mfr # D0708LF

  • Zoro # G903674268


product price: $58.15
/ea

Key Features

Number of Teeth
8
For Use With
Pergo & other laminate flooring, hardwood flooring, engineered flooring, bamboo, and other laminate flooring.
Kerf
.071"
Max. RPM
7900
Hook Angle
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0708LF
Zoro #
G903674268
UPC #
008925127390
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Thickness
0.05 in
Cut Width
0.07 in
Overall Diameter
7 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
8
For Use With
Pergo & other laminate flooring, hardwood flooring, engineered flooring, bamboo, and other laminate flooring.
Kerf
.071"
Max. RPM
7900
Hook Angle
10 Degrees
Tip Material
Poly-Crystalline Diamond (PCD)
Diamond Knockout
Diamond Knockout Included
Application
Laminate Floor Cutting
For Workpiece Material
Flooring
Speed - Maximum
7,900 RPM
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 8, Metal Cutting Type Not Applicable, Cut Width 0.07 in, Tip Material Poly-Crystalline Diamond (PCD)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.