
Cloth Belt, 3 in W, 18 in L, 120 Grit, Fine, Zirconium
Mfr # DCB318120S02G
Zoro # G406601044
product price: $7.95
/eaKey Features
Width
3 in
Length
18 in
Grit
120
Grade
Fine
Abrasive Material
Zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCB318120S02G
Zoro #
G406601044
UPC #
8925093145
Country of Origin
China
Dimensions
Width
3 in
Length
18 in
Details
Item
Cloth Belt
Grit
120
Grade
Fine
Abrasive Material
Zirconium
Description
Diablo's 3 inch x 18 inch 120-Grit sanding belts include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these belts remove material faster than other sanding belts and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grit-to-backing bond, Endura-Bond, provides Diablo's belts with longer life and extreme durability.
- • Tool usage - belt sanders
- • For use on belt sanders in wood, metal and plastics
- • Recommended use - final sanding applications
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.