
Cloth Belt, 3 in W, 18 in L, 50 Grit, Coarse, Zirconium
Mfr # DCB318050S02G
Zoro # G806601040
product price: $9.29
/eaKey Features
Width
3 in
Length
18 in
Grit
50
Grade
Coarse
Abrasive Material
Zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCB318050S02G
Zoro #
G806601040
UPC #
8925093169
Country of Origin
China
Dimensions
Width
3 in
Length
18 in
Details
Item
Cloth Belt
Grit
50
Grade
Coarse
Abrasive Material
Zirconium
Description
Diablo's 3 inch x 18 inch 50-Grit sanding belts include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these belts remove material faster than other sanding belts and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grit-to-backing bond, Endura-Bond, provides Diablo's belts with longer life and extreme durability.
- • Tool usage - belt sanders
- • Recommended use - surface leveling and heavy stock/paint removal
- • For use on belt sanders in wood, metal and plastics
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.