
Cloth Belt, 3 in W, 18 in L, 50 Grit, Coarse, Zirconium
Mfr # DCB318050S05G
Zoro # G606436552
product price: $10.75
/eaKey Features
Width
3 in
Length
18 in
Grit
50
Grade
Coarse
Abrasive Material
Zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCB318050S05G
Zoro #
G606436552
UPC #
8925093190
Country of Origin
China
Dimensions
Width
3 in
Length
18 in
Details
Item
Cloth Belt
Grit
50
Grade
Coarse
Abrasive Material
Zirconium
Description
Diablo's sanding belts include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these belts remove material faster than other sanding belts and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity.
- • Premium zirconium grain blend is a superior quality formulation designed for fast material removal and long sanding life
- • Clog-Shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
- • Endura-Bond, a specialized high strength resin provides superior grain bonding system for extreme durability
- • Recommended use - surface leveling and heavy stock/paint removal
- • Suggested projects - paint refinishing, deck surface prep and reconditioning, floor refinishing, wood furniture building and refinishing and project construction
- • 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.