
Cloth Belt, 3 in W, 21 in L, 80 Grit, Medium, Zirconium
Mfr # DCB321080S05G
Zoro # G606601066
product price: $13.89
/eaKey Features
Width
3 in
Length
21 in
Grit
80
Grade
Medium
Abrasive Material
Zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCB321080S05G
Zoro #
G606601066
UPC #
8925093282
Country of Origin
China
Dimensions
Width
3 in
Length
21 in
Details
Item
Cloth Belt
Grit
80
Grade
Medium
Abrasive Material
Zirconium
Description
Diablo's 3 in. x 21 in. 80-Grit sanding belts include breakthrough innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these belts remove material faster than other sanding belts and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura-Bond, provides Diablo's belts with longer life and extreme durability.
- • Recommended use for extra heavy stock removal, planning and sanding
- • Clog-Shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
- • Endura-Bond, a specialized high strength resin provides superior grit-to-backing bond for extreme durability
- • For use on belt sanders in wood, metal and plastics
- • Ideal for moderate stock removal
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.