
Cloth Belt, 3 in W, 24 in L, 50/80/120 Grit, Multi-Grade, Zirconium
Mfr # DCB324ASTS03G
Zoro # G006601048
product price: $14.35
/eaKey Features
Width
3 in
Length
24 in
Grit
50/80/120
Grade
Multi-Grade
Abrasive Material
Zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCB324ASTS03G
Zoro #
G006601048
UPC #
8925148340
Country of Origin
China
Dimensions
Width
3 in
Length
24 in
Details
Item
Cloth Belt
Grit
50/80/120
Grade
Multi-Grade
Abrasive Material
Zirconium
Description
Diablo's assorted pack sanding belts include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these belts remove material faster than other sanding belts and offer an extra-long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity.
- • Premium zirconium grain blend is a superior quality formulation designed for fast material removal and long sanding life
- • Clog-Shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
- • Endura-Bond, a specialized high strength resin provides superior grain bonding system for extreme durability
- • For use on belt sanders
- • Recommended use - light to heavy stock removal
- • Ideal for surface leveling and heavy stock removal, moderate stock removal and final sanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.