
Cloth Belt, 4 in W, 24 in L, 120 Grit, Fine, Zirconium
Mfr # DCB424120S02G
Zoro # G206601053
product price: $14.35
/eaKey Features
Width
4 in
Length
24 in
Grade
Fine
Abrasive Material
Zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCB424120S02G
Zoro #
G206601053
UPC #
8925093367
Country of Origin
China
Dimensions
Width
4 in
Length
24 in
Details
Item
Cloth Belt
Grit
120
Grade
Fine
Abrasive Material
Zirconium
Description
Diablo's 4 in. x 24 in. 120-Grit sanding belts include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these belts remove material faster than other sanding belts and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grit-to-backing bond, Endura-Bond, provides Diablo's belts with longer life and extreme durability.
- • Premium zirconium blend is a superior quality formulation designed for fast material removal and long sanding life
- • Clog-shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
- • Endura-bond, a specialized high strength resin provides superior grit-to-backing bond for extreme durability
- • For use on belt sanders
- • Recommended use - final sanding applications
- • Suggested projects - paint refinishing, deck surface prep and reconditioning, floor refinishing, wood furniture building and refinishing, project construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.