
Cloth Belt, 4 in W, 24 in L, 36 Grit, Ultra Coarse, Zirconium
Mfr # DCB424036S02G
Zoro # G506601050
product price: $16.97
/eaKey Features
Width
4 in
Length
24 in
Grade
Ultra Coarse
Abrasive Material
Zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCB424036S02G
Zoro #
G506601050
UPC #
8925093350
Country of Origin
China
Dimensions
Width
4 in
Length
24 in
Details
Item
Cloth Belt
Grit
36
Grade
Ultra Coarse
Abrasive Material
Zirconium
Description
Diablo's 4 in. x 24 in. 36-Grit sanding belts include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these belts remove material faster than other sanding belts and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura-Bond, provides Diablo's belts with longer life and extreme durability.
- • Recommended use for extra heavy stock removal, planning and sanding
- • Clog-Shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
- • Endura-Bond, a specialized high strength resin provides superior grit-to-backing bond for extreme durability
- • For use on belt sanders in wood, metal and plastics
- • Ideal for extra heavy stock removal, planning and sanding
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.