Shop DIABLO
See all product information
Create Account
Comfort-Grip Detail Sanding Block, 3-1/2 in L, 1 in W, 80, 120, 220 Grit, Aluminum Oxide Abrasive
- Mfr # DFBZIPTOOL01G
- Zoro # G123562185
product price:Â
$
16.65
/ea
Key Features
Includes
(10) 80 Grit, (10) 120 Grit, (10) 220 Grit, 1-1/8 x 3-1/2 in Sanding Sheets
Applicable Materials
Metal, Plastic, Wood
Grit
80, 120, 220
Overall Width
1 in
Overall Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFBZIPTOOL01G
- Zoro #
- G123562185
- UPC #
- 008925175117
- Country of Origin
- China
- Includes
- (10) 80 Grit, (10) 120 Grit, (10) 220 Grit, 1-1/8 x 3-1/2 in Sanding Sheets
- Applicable Materials
- Metal, Plastic, Wood
- Grit
- 80, 120, 220
- Material
- Aluminum Oxide
- Grit Grade
- Coarse, Medium, Ultra, Fine
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse, Medium, Ultra Fine
- For Use On
- Metal, Plastic, Wood
Dimensions
- Overall Width
- 1 in
- Overall Length
- 3-1/2 in
Description
Diablo's premium Comfort-Grip detail sanding block with 1-1/8 x 3-1/2 in sanding sheets includes break through innovation to improve comfort, increase control and extend sanding life. Featuring a premium durable foam, the Comfort-Grip ergonomic design fits comfortably in any size hand allowing for extended use and excellent sanding control in tight spaces, such as corners and edges, where fine details matter. The hook lock backed block and sanding sheets allow for easy connection and reattachment of sheet to block. Premium ceramic grain blend allows the sanding sheets to remove up to 3X more material than standard aluminum oxide sanding sheets. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. A excellent grain bonding system, ENDURA-BOND, provides Diablo's sanding sheets with longer life and extreme durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.