Zoro Homepage

Comfort-Grip Detail Sanding Block

  • Mfr # DFBZIPTOOL01G

  • Zoro # G816042147


product price: $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Material
Full Carbide Head
Depth
0.5 in
Width
8 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFBZIPTOOL01G
Zoro #
G816042147
UPC #
8925175117
Country of Origin
Switzerland

Dimensions

Depth
0.5 in
Width
8 in
Length
6 in

Details

Material
Full Carbide Head

Description

Diablo's premium Comfort-Grip Detail Sanding Block with 1-1/8 x 3-1/2 sanding sheets includes break-through innovation to improve comfort, increase control, and extend sanding life. Featuring a premium durable foam, the Comfort-Grip ergonomic design fits comfortably in any size hand allowing for extended use and superior sanding control in tight spaces, such as corners and edges, where fine details matter. The Hook Lock backed block and sanding sheets allow for easy connection and reattachment of sheet to block. Premium ceramic grain blend allows the sanding sheets to remove up to 3X more material than standard sanding sheets. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. A superior grain bonding system, ENDURA-BOND, provides Diablo's sanding sheets with longer life and extreme durability.Comfort-Grip ergonomic design for superior comfort, control, and precision in tight spaces.Premium ceramic grain blend extends sanding life of sheet and provides up to 3X more material removal of standard sheets.Durable foam structure for controlled material removal and extended sanding life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.